Ducting Hose, 3 In. ID, 25 ft. L, Poly Film

  • Mfr # 0631-0300-0501

  • Zoro # G0474083


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0631-0300-0501
Zoro #
G0474083
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Bend Radius
3.4 in
Inside Dia.
3"
Length
25 ft.
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
3"
Inside Dia. - Ducting Hose
3"
Bend Radius - Ducting Hose
3.4"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
3.4"

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
Item
Industrial Ducting Hose
Operating Temp. Range
-60 Degrees to 180 Degrees F
Max. Flow
320 cfm
Max. Pressure
24 psi
Vacuum Rating - Ducting Hose
24.00" Hg
Material - Ducting Hose
Polyether Urethane Film
Color - Ducting Hose
Clear
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
24.00 in Hg
Ducting Hose Vacuum Rating
24.00" Hg
Number of Plies
3
Max. Pressure - Ducting Hose
24 psi
Ducting Hose Color
Clear
Ducting Hose Max. Pressure
24 psi
Type - Ducting Hose
Industrial Ducting Hose
Material
Polyether Urethane Film
Ducting Hose Material
Polyether Urethane Film
Color
Clear
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Metal Shavings
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 3.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.