This item is Discontinued.

3M Foil Tape, 2 In. x 5 Yd., Shiny Silver 425

Foil Tape, 2 In. x 5 Yd., Shiny Silver (Discontinued)

  • Mfr # 425
  • Zoro # G0474187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
425
Zoro #
G0474187
UPC #
888519001080
Country of Origin
New Zealand

Dimensions

Length
5 yd.
Width
2"
Thickness
4.6 mil

Details

Item
Shielding Foil Tape
Performance Temp.
-65 Degrees to 300 Degrees F
Tensile Strength
30 lb./in.
Material
Deadsoft Aluminum
Color
Shiny Silver
Adhesive
Acrylic
Shape
Continuous Roll
Adhesion Strength
47 oz./in.
Standards
UL 723, UL 746C, FAR 25.853(a)

Description

Shielding Foil Tape, Standards UL 723, UL 746C, FAR 25.853(a)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.