Climbing Rope, PES, 1/2 In. dia., 600 ft. L (Discontinued)
- Mfr # AG16SP12600N
- Zoro # G0474209
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AG16SP12600N
Zoro #
G0474209
UPC #
-
Country of Origin
Canada
Dimensions
Rope Dia.
1/2"
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1/2 in
Details
Rope Sub-Category
Arborist
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
750 lb
Rope Construction
Braid
Package Type
Spool
Tensile Strength
7300 lb
Item
Climbing Rope
Color
Green/Neon Blue/Yellow
Description
Climbing Rope, Working Load Limit 750 lb, Rope Construction Braid, Rope Strand Count 16, Color Green/Neon Blue/Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.