Flexible Bulk Roll, Smooth, 12in, Clear
Mfr # 999-00123
Zoro # G0474284
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.12 in
Strip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
999-00123
Zoro #
G0474284
UPC #
-
Country of Origin
United States
Dimensions
Strip Thickness
0.12 in
Strip Width
12 in
Roll Length
75 ft
Overall Width
12 in
Details
Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Smooth
Temp. Range
-20 Degrees to 140 Degrees F
Strip Color
Clear
Strip Type
Roll
Fits Strip Doors
999-00035, 999-00210, 999-00211
Color
Clear
Operating Temperature - Maximum
140 Degrees F
Product Type
Replacement Strip
Operating Temperature - Minimum
-20 Degrees F
Strip Texture Type
Smooth
Compatible Manufacturer Model Number
999-00035, 999-00210, 999-00211
Compatible Product Type
Strip Doors
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Roll Length 75 ft, Number of Strips Not Applicable, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Fits Strip Doors No. Modelo 999-00035, 999-00210, 999-00211, Roll/Strip Roll, Strip Application Cooler/Freezer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.