This item is Discontinued.

Federal Signal Back Up Alarm, 82 to 107dB, 1-1/16 In. H 253-012-048

Back Up Alarm, 82 to 107dB, 1-1/16 In. H (Discontinued)

  • Mfr # 253-012-048
  • Zoro # G0474686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253-012-048
Zoro #
G0474686
UPC #
078297920023
Country of Origin
United States

Dimensions

Length
3-7/9"
Height
1-1/16"
Width
5"

Details

Item
Back up Alarm
Voltage
12 to 48V DC
Sound Level
82 to 107dB
Current Drawn
0.25A
Color
Black
Housing Material
Plastic
Mounting
Universal
Standards
UL
Rating
NEMA 4X

Description

Back Up Alarm, Color Black, Housing Material Plastic, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.