Blue Beast Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, XL, 1 PR

  • Mfr # 4600

  • Zoro # G0475142


product price:  $19.69
/pr

Key Features

Glove Size
XL
Cuff Material
Cowhide
Application
Welding and Heat Applications, Plus All General Purpose Applications Requiring Heat, Flame or Spark Protection
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4600
Zoro #
G0475142
UPC #
045143046003
Country of Origin
Multiple

Dimensions

Glove Size
XL
Cuff Length
5.25 in
Length
13"
Glove Length
13 1/2 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Welding and Heat Applications, Plus All General Purpose Applications Requiring Heat, Flame or Spark Protection
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
Blue Beast
Glove Liner Material
Cotton Jersey
Design
Traditional
Lining Material
Jersey
Glove Cut
Gunn - Full Back
Welding Glove Application
Stick
Stitching Material
Kevlar(R)
Color
Blue
Use
Welding and Heat Applications, Plus All General Purpose Applications Requiring Heat, Flame or Spark Protection
Includes Red Palm
No
Max. Temp.
390 Degrees F
Glove Materials
Cowhide
Leather Palm Process
Split
Includes Padded Palm
No
ANSI/ISEA Puncture Level
5
Brand and Series
MCR Safety Blue Beast 4600
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Insulated
No
Leather Glove Style
Work
Cuff Color
Blue
Reflective Backing
No
Reinforcement Coverage
Reinforced Palm
Leather Grade
Premium
ANSI/ISEA Abrasion Cycles
9,100
Leather Color
Blue
ANSI/ISEA Abrasion Level
4
Includes ID Panel
No
Includes Double Palm
No
Glove Insulation Material
Jersey
Rope Channel Reinforcement
No
Includes Glide Patch
No
Glove Hand Style
Left and Right
Waterproof
No
Oil Resistant
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Glove Back Color
Blue
Leather Glove Liner Type
Cotton Jersey Liner
Water Resistant
No
Standards
ANSI/ISEA 105:2016
Includes Pull Strap
No
ANSI/ISEA Puncture Force
167 N
High-Visibility
No

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Hemmed, Glove Size XL, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Traditional, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.