Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXU3
Zoro # G0475386
product price:Â $9.99
/eaKey Features
Material
Cast Iron
Type
Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
1.25 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4NXU3
Zoro #
G0475386
UPC #
190735517192
Country of Origin
India
Dimensions
Nominal Pipe Size
1.25 in
Dia.
1.66 in
Nominal Pipe Size (In.)
1 1/4 in
Overall Length
4 1/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Details
Material
Cast Iron
Type
Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Standards
ASTM A153
Material Tensile Strength (Lb.)
Over 50,000
Guardrail Material
Case-Hardened
Brand and Series
Condor
Finish
Zinc-Plated
Product Type
Base Flange
Fitting Shape
Round Base Flange
Corrosion Resistant
Yes
Color
Gray
Component Type
Base
Description
Round Base Flange, Round, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 1/8 in, Flange Base, Inside Diameter 1 3/4 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.