#12-24 x 3/4 in Spanner Flat Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 25 PK

  • Mfr # 121963

  • Zoro # G0475684


product price:  $9.19
/pk 25, $0.37/ea

Key Features

Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#12
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121963
Zoro #
G0475684
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12-24
Fastener Length
3/4 in
Drive Size
#12
Head Height
0.132 in
Head Dia.
0.389 to 0.438 in
Overall Length
3/4 in
Thread Length
3/4 in
Head Width
0.438 in
Maximum Head Width
7/16 in
Screw Size
#12
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Head Angle (Deg.)
82
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Thread Fit
2A
Material Grade/Class
302
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size #12-24, Fastener Length 3/4 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #12, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products