Digital Panel Meter, DC Current (Discontinued)
- Mfr # M235-1-0-11-0-L
- Zoro # G0476533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M235-1-0-11-0-L
Zoro #
G0476533
UPC #
074591865291
Country of Origin
Unknown
Dimensions
Depth
2.36 in
Details
Item
Digital Panel Meter
Type
DC Current
Input Range
50/200mV DC
Display Span
0-150
Display Digits
3-1/2
Power Required
85-250V AC
Display
Red LCD
Fits
Standard 3/64 DIN Cutout
Style
Mini-Max
Connector Type
Screw Terminal
Includes
Instructions
Mounting
Unique, Allows Stacking of Multiple Meters
Description
Digital Panel Meter, DC Current, Input Range 50/200mV DC, Display Span 0-150, Display Digits 3-1/2, Red LCD Display, - Relays, True RMS -, - Excitation, Use With -, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 85-250V AC, - Interface, Output -, - NEMA Rating, Depth 2.36 in, Mounting Unique, Allows Stacking of Multiple Meters, Style Mini-Max, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.