Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, Green

  • Mfr # 9001K2L1G

  • Zoro # G0477312


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001K2L1G
Zoro #
G0477312
UPC #
785901350484
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Depth
3.07 in
Overall Height
1.62 in
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH Free of SVHC, RoHS
Lamp Voltage
6V AC
Basic Material
Metal
Bezel
Metal
Color
Green
IP Rating
IP66
NEMA Rating
12, 3R, 4
Lamp Type
LED
Type of Operator
No Guard
Lamp Module Voltage
120V AC
Replacement Lamp
4VCW2
Lamp Module Type
Transformer
Bezel Material
Metal
Number of Operators
1
Series
9001K
Product Or Component Type
head for illuminated push-button
Operator Additional Information
without guard
Contacts Type And Composition
without contact block
Device Short Name
9001K
Operator Profile
projecting, green flush
Cap/Operator Or Lens Colour
green
Light Block Supply
via integral transformer
Shape Of Signaling Unit Head
round
[Us] Rated Supply Voltage
110 to 120 V
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Product Type
Push Button Operators
Lamp Voltage - Maximum
120 V AC
Number of Indicator Lights
1

Description

Flush Push Button, 30 mm, Momentary, Type of Operator No Guard, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Includes Incandescent Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.