Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1850
Zoro #
G0477569
UPC #
095992102399
Country of Origin
China
Details
Voltage
18.0
Cordless Tool Battery Type
Li-Ion
For Use With
21C498
Item
Battery Charger
Charger Input Voltage
120VAC
Number of Ports
1
Description
Battery Charger, Number of Ports 1, Charger Input Voltage 120V AC, For Use With 21C498
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.