This item is Discontinued.

Milwaukee Tool Snap-Off Utility Knife Snap-Off, 6" L 48-22-1961

Snap-Off Utility Knife Snap-Off, 6" L (Discontinued)

  • Mfr # 48-22-1961
  • Zoro # G0478521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1961
Zoro #
G0478521
UPC #
045242296798
Country of Origin
China

Dimensions

Overall Length
6"
Blade Width
18mm
Overall Width
1-1/2"
Overall Thickness
7/8"

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Carbon Steel
Handle Type
Ergonomic with Soft Grip
Handle Material
Overmolded Polypropylene
Application
General Purpose
Number of Blades Included
1
Number of Segments
8
Handle Color
Red
Features
Speed Thread Locking Knob, Acetone Resistant, Lanyard Hole
Stores
No Storage
Blade Change
Tool Free
Duty Rating
Standard Duty

Description

Snap-Off Utility Knife, Application General Purpose, Blade Material Carbon Steel, Blade Width 18mm, Handle Color Red, Handle Material Overmolded Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.