This item is Discontinued.

Milwaukee Tool Precision Snap-Off Knife Snap-Off, 7" L 48-22-1962

Precision Snap-Off Knife Snap-Off, 7" L (Discontinued)

  • Mfr # 48-22-1962
  • Zoro # G0478530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-1962
Zoro #
G0478530
UPC #
045242296828
Country of Origin
China

Dimensions

Overall Length
7"
Overall Thickness
1"
Overall Width
1-3/4"

Details

Item
Precision Snap-Off Knife
Blade Type
Snap-Off
Blade Material
High Carbon Steel
Handle Type
Straight
Handle Material
Overmolded Polypropylene
Application
General Purpose
Includes
Blades
Number of Segments
7
Blade Change
Tool Free
Features
Metal Locking Knob, Speed Thread, Overmolding, Acetone Resistant
Handle Color
Red
Stores
No Storage
Number of Blades Included
1

Description

Precision Snap-Off Knife, Application For Cutting, Blade Material High Carbon Steel, Handle Color Red, Handle Material Overmolded Polypropylene, Includes Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.