Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Snap-Off Utility Knife Snap-Off, 6" L 48-22-1964

Snap-Off Utility Knife Snap-Off, 6" L (Discontinued)

  • Mfr # 48-22-1964
  • Zoro # G0478558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1964
Zoro #
G0478558
UPC #
045242296804
Country of Origin
China

Dimensions

Overall Length
6"
Blade Width
18mm
Overall Width
1-1/2"
Overall Thickness
7/8"

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Polypropylene
Application
General Purpose
Number of Blades Included
1
Duty Rating
Standard Duty
Stores
No Storage
Handle Color
Red
Number of Segments
8
Features
Speed Thread Locking Knob, Acetone Resistant, Lanyard Hole
Blade Change
Tool Free

Description

Snap-Off Utility Knife, Application General Purpose, Blade Material Carbon Steel, Blade Width 18mm, Handle Color Red, Handle Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.