Wiper Blade, Beam, 22 In Size
Mfr # CLX-22
Zoro # G0481451
product price:Â $8.69
/eaKey Features
Size (In.)
22 in
Type
F8 Flex
Application
Passenger Car, Truck
Standards
SAE J903
Includes
AutoConnex Universal Adapter System
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLX-22
Zoro #
G0481451
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size (In.)
22 in
Size
22 in
Blade Length Range
21 in to 25 in
Details
Item
Wiper Blade
Type
F8 Flex
Application
Passenger Car, Truck
Standards
SAE J903
Includes
AutoConnex Universal Adapter System
For Use With
Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Material
Rubber
Arm Type
Radial
Mounting Hardware Included
Yes
Blade Type
Beam
Blade Material
Rubber
Windshield Location
Front
Adapter Included
Yes
Description
Wiper Blade, Blade Type Beam, Arm Type Radial, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Standards SAE J903
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.