Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, Zip Seal, 15 in L, 12 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNH3

  • Zoro # G0481774


product price: $96.55
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Depth
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CNH3
Zoro #
G0481774
UPC #
654866012464
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
12 in
Length
15 in
Depth
0
Opening Size
12"
Usable Length
15 in
Usable Width
12 in
Overall Length
15 in
Seal Length
15 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Material
Low Density Polyethylene (LDPE)
Features
Standard
Item
Reclosable Bag
Closure Type
Zipper Seal
Write on Surface
No
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Hang Hole
No
Package Configuration
Flat Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, Length 15 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 15 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.