Zoro Homepage
This item is Discontinued.
Pneumadyne Manifold, Plastic, Nylon, NPT, 5-5/8 In. L M20-250-6-NYN

Manifold, Plastic, Nylon, NPT, 5-5/8 In. L (Discontinued)

  • Mfr # M20-250-6-NYN
  • Zoro # G0482176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-250-6-NYN
Zoro #
G0482176
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
5 5/8 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Mounting Hole Size
0.20 in

Details

Item
Manifold
Number of Inlets
2
Number of Outlets
6
Max. Pressure
200 psi
Temp. Range
-60 Degrees to 200 Degrees F

Description

Manifold, Number of Inlets 2, Number of Outlets 6, Overall Height 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.