Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Inspection Gloves, White, Nylon, S, PK12 40-750/S

Inspection Gloves, White, Nylon, S, PK12 (Discontinued)

  • Mfr # 40-750/S
  • Zoro # G0482566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-750/S
Zoro #
G0482566
UPC #
616314001345
Country of Origin
Korea, Republic of

Dimensions

Glove Size
S

Details

Item
Knit Gloves
Color
White
Glove Coating Coverage
Uncoated
Glove Coating Finish
None
Glove Style
Knit
Grip Material
None
Sold As
Package 12
Coating Coverage
Uncoated
Application
Product handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Glove Coating Material
Uncoated
Grip Pattern
None

Description

Knit Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.