Zoro Homepage
This item is Discontinued.
Mitutoyo Dial Caliper, 0-4 In, 1.57 In Jaw 505-716

Dial Caliper, 0-4 In, 1.57 In Jaw (Discontinued)

  • Mfr # 505-716
  • Zoro # G0482632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-716
Zoro #
G0482632
UPC #
603908292302
Country of Origin
Brazil

Dimensions

Dimension Type
Inch
Jaw Depth
1 9/16 in

Details

Item
Dial Caliper
Includes
Fitted Case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001"
Long Form Calibration Certificate
No
Range per Revolution
0.200 in
Range
0" to 4"

Description

Dial Caliper, Range 0 In. to 4 In., Long Form Calibration Certificate No, Dimension Type Inch, Jaw Depth 1 9/16 in, Includes Fitted Case, Range per Revolution 0.200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.