Cut-Resistant Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , 8 1 PR

  • Mfr # S13TAGPU-8

  • Zoro # G0482679


product price:  $7.95
/pr

Key Features

Glove Size
8
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13TAGPU-8
Zoro #
G0482679
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S13TAGPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
825
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Touchscreen Compatible
No
Anti-Static
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Force
66 N
Glove Coating Color
Gray
Latex-Free
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
5000
Glove Liner Material
Unlined
Brand and Series
Superior Glove TenActiv(TM) S13TAGPU
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
Gray
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.