Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 500 PK

  • Mfr # PV10-14R-D

  • Zoro # G0483327


product price:  $214.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV10-14R-D
Zoro #
G0483327
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.38 in
Overall Length
1.23 in
Width
0.5"
Wire Strip Length (In.)
45062
Minimum Metric Conductor Size (mm²)
4
Maximum Wire Insulation Diameter (In.)
0.23
Tongue Thickness (In.)
0.04
Maximum Metric Conductor Size (mm²)
6
Tongue Width
0.52 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, CSA LR31212, cULus Listed 587H E52164, UL 486A, UL 486B
Connection Material
Copper
Max. Temp.
221 Degrees F
Wire Range
12 AWG to 10 AWG
Seam
Brazed
Features
Funnel Entry
For Use With
CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Insulation Dia
0.23 in
Environmentally Friendly
Yes
Connector Plating
Tin
Sub Brand
Pan-Term
Finish/Coating
Tin-Plated
Base Material
Copper
Flammability Rating
UL94V-0
Barrel Type
Funnel

Description

Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Tongue Width 0.38 in, Standards CSA C22.2 No. 65, UL486A-486B, Insulation Type Vinyl, Overall Length 1.23 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.