Shallow Well Jet Pump, Plastic, 1/2 HP

  • Mfr # 4HEY4

  • Zoro # G0484477


product price:  $447.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Pump Material
Thermoplastic
Inlet
1-1/4 in NPT
Amps
10/4.8 A
Includes
Pump and Ejector
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4HEY4
Zoro #
G0484477
UPC #
190735325117
Country of Origin
China

Dimensions

Width (In.)
11
Height (In.)
9
Length (In.)
21
Overall Length
21
Overall Width
11
Overall Height
9
Inlet Dia.
1 1/4 in
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Shallow Well Jet Pump
HP
1/2 hp
Pump Material
Thermoplastic
Inlet
1-1/4 in NPT
Amps
10/4.8 A
Includes
Pump and Ejector
Flow Rate @ 10 Ft. Lift @ 40 PSI
4.4 gpm
Ejector Included
Yes
Discharge
1 in NPT
Voltage
115/230
Resists
Corrosion and Fusing Thermoplastic
Max. Inlet Pressure (PSI)
75
Motor Type
Capacitor Start
Motor Enclosure
ODP
Outlet
1" NPT
GPM of Water @ 25 Ft @ 30, 50 PSI
4.1 0.8
NPT Outlet
1
GPM of Water @ 20 Ft @ 30, 50 PSI
4.0/1.4
Shut Off (PSI)
63
Seal Type
Mechanical
GPM of Water @ 15 Ft @ 30, 50 PSI
5.0 1.8
Suction Lift (Ft.)
25
Pressure Switch Setting
30 to 50 psi
NPT Inlet (In.)
1-1/4
Max. Case Pressure (PSI)
140
Application
Transfer
Max. Operating Temp. (F)
95
GPM of Water @ 5 Ft @ 30, 50 PSI
7.5 2.2
GPM of Water @ 10 Ft @ 30, 50 PSI
6.1/2.0
Discharge Standard
NPT
Max. Suction Lift
25 ft
Flow Rate @ 10 Ft. Lift @ 30 PSI
6.1 gpm
Rated Voltage
115/230V AC
Max. Inlet Pressure
75 psi
Shut Off Pressure
63 psi
Inlet Standard
NPT
Max. Operating Temp.
95
Flow Rate @ 10 Ft. Lift @ 50 PSI
2 gpm
Max. Case Pressure
140 psi
Standards
CSA C US
Phase
Single
Pressure Switch Setting - Minimum
30 psi
Frequency
60 Hz
Case Pressure - Maximum
140 psi
Pump Technology
Centrifugal
Full Load Current
10/4.8 A
Installation
Floor Standing
Includes Ejector
Ejector Included
Product Type
Shallow Well Jet Pump
Discharge Gender
Female
Horsepower
1/2 hp
Pressure Switch Setting - Maximum
50 psi
Shut Off Pressure - Maximum
63 psi
Series
JLP
Media Temperature - Minimum
5 Degrees C
Power Source
Corded Electric
Priming
Self-Priming
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
95 Degrees F
Inlet Pressure - Maximum
75 psi
For Media Type
Clear Water
Flow Rate - Maximum
11 gpm
Suction Lift - Maximum
25 ft
Inlet Gender
Female

Description

Shallow Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 10/4.8 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 6.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 4.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 2 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 140 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 63 psi, Overall Length 21, Overall Width 11, Overall Height 9, Includes Pump and Ejector, Motor Enclosure ODP

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.