Zoro Homepage
This item is Discontinued.
Dayton 3-Phase General Purpose Motor, 1-1/2 HP, 182/4 Frame, 208-230/460 Voltage, 1755 Nameplate RPM 2N981

3-Phase General Purpose Motor, 1-1/2 HP, 182/4 Frame, 208-230/460 Voltage, 1755 Nameplate RPM (Discontinued)

  • Mfr # 2N981
  • Zoro # G0484854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N981
Zoro #
G0484854
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length Less Shaft
10 7/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1755, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 5.2-4.7/2.4, 182/4 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.