Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn - Full Back Cut, White, 2XL

  • Mfr # 3611XXL

  • Zoro # G0484961


product price:  $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3611XXL
Zoro #
G0484961
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Goatskin
Stitching Material
Polyester
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Abrasion Cycles
1200
ANSI/ISEA Cut Load - Back Side
Not Tested
Brand and Series
MCR Safety 3611
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Glove Materials
Goatskin
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
Leather Glove Liner Type
Unlined
Palm/Back Material
Goatskin
Oil-Resistant
No
Glove Back Color
White
Series
3611
Reflective Backing
No
Hand Protection Style
Glove
Includes Double Palm
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Color
White

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.