Leather Cut-Resistant Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, L, 12 PK

  • Mfr # 16012L

  • Zoro # G0485016


product price:  $135.99
/pk 12, $11.33/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16012L
Zoro #
G0485016
UPC #
-
Country of Origin
India

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Cut-Resistant Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
Not Rated
Palm Material
Cowhide
Stitching Material
Kevlar(R)
Glove Back Material
Cotton Canvas
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Style
Work
Brand and Series
MCR Safety Sidekick(R) 16012
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm
Leather Glove Liner Type
Fleece Cotton Liner
Reflective Backing
No
Minimum Temperature
Not Rated
Palm Color
Gray
Oil-Resistant
No
Includes Double Palm
Yes
Glove Back Color
Beige
Leather Coverage Style
Leather Palm
Glove Features
Double Palm
Hand Protection Style
Glove
Series
Sidekick(R) 16012
ANSI/ISEA Cut Load
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.