Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn- Full Back Cut, White, L

  • Mfr # 3611L

  • Zoro # G0485059


product price:  $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3611L
Zoro #
G0485059
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn- Full Back
Palm Material
Goatskin
ANSI/ISEA Cut Level
Not Rated
Stitching Material
Polyester
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Glove Materials
Goatskin
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level - Back Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Abrasion Cycles
1200
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Brand and Series
MCR Safety 3611
Leather Glove Liner Type
Unlined
Series
3611
Leather Coverage Style
Full Leather
Oil-Resistant
No
Reflective Backing
No
Finger Coverage
Full Finger
Glove Back Color
White
Palm Color
White
Minimum Temperature
Not Rated
Includes Double Palm
No
Hand Protection Style
Glove
Palm/Back Material
Goatskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.