Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, Beige, M 12 PK

  • Mfr # 3213M

  • Zoro # G0485156


product price:  $86.69
/pk 12, $7.22/ea
Free Shipping & Returns

Key Features

Color
Beige
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3213M
Zoro #
G0485156
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Beige
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Leather Grade
CV-grade
Material
Cowhide

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.