Leather Palm Gloves, Spandex(R), Synthetic Leather, Hook-and-Loop Cuff, Wing Thumb, Full Finger, XL

  • Mfr # 905XL

  • Zoro # G0485208


product price:  $14.19
/ea

Key Features

Color
Black/Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Spandex(R), Synthetic Leather
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905XL
Zoro #
G0485208
UPC #
045143090549
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Palm Gloves
Color
Black/Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Spandex(R), Synthetic Leather
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Back Material
Spandex
Application
Warehousing, Stamping, Airport
Sold As
Pair
Insulated
No
Palm Material
Synthetic Leather
Glove Back Material
Spandex(R)
Cut
Gunn
Stitching Material
Cotton/Polyester
Palm Construction
Suede Synthetic
Glove Coating Material
Uncoated
Grip Pattern
G Pattern
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Thumb Sweat Wipe
Yes
Touchscreen Nib
No
Glove Features
ID Panel, Padded Knuckles, Reinforced Palm
Includes Red Palm
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Not Tested
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Knuckle Protection Material
Foam
Includes Heat Pack Pocket
No
Anti-Static
No
Glove Construction
Cut and Sewn
Reflective Backing
No
Series
MCR Safety Multi-Task
Brand and Series
MCR Safety 905
Water Resistant
No
Windproof
No
Includes Pinch Point Protection
No
Latex-Free
No
Includes Double Palm
No
Waterproof
No
Includes Padded Palm
Yes
ANSI/ISEA Impact Level
Not Tested
Includes Pull Strap
No
Includes Keypad Nib
No
Silicone-Free
No
Includes ID Panel
No
Touchscreen Compatible
No
Palm Style
Padded
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Uncoated
Pairs per Package
1
Pairs Per Package
1

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.