Leather Cut-Resistant Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Beige, XL, 12 PK

  • Mfr # 1936XL

  • Zoro # G0485217


product price:  $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Beige
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1936XL
Zoro #
G0485217
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Cut-Resistant Gloves
Color
Beige
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Stitching Material
Cotton/Polyester
Glove Back Material
Cotton Canvas
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Brand and Series
MCR Safety Mustang 1936
ANSI/ISEA Abrasion Cycles
1466
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Style
Work
Leather Glove Liner Type
Fleece Cotton Liner
Minimum Temperature
Not Rated
Series
Mustang 1936
Glove Back Color
Beige
ANSI/ISEA Cut Load
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Stitching Material Cotton/Polyester, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.