Leather Drivers Gloves, Slip-On, Keystone Thumb, Beige (Palm), Brown/Gray (Back), XL 12 PK

  • Mfr # 32055XL

  • Zoro # G0485235


product price:  $66.15
/pk 12, $5.51/ea

Key Features

Glove Size
XL
Color
Beige (Palm), Brown/Gray (Back)
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Palm Material
Grain Cowhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32055XL
Zoro #
G0485235
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Beige (Palm), Brown/Gray (Back)
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Palm Material
Grain Cowhide Leather
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Material
Cowhide

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.