
Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Ginkgo
Mfr # 194061028186
Zoro # G0488328
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Color
Ginkgo
Canopy Width
9 ft
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Collar Tilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
194061028186
Zoro #
G0488328
UPC #
194061028186
Country of Origin
China
Dimensions
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
101 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 4 years
Details
Color
Ginkgo
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Residential / Commercial
Residential
Base Included
No
Shape
Octagon
Description
Patio Umbrella,Black Aluminum Pole,9 Ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.