Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 380-460V AC, Yellow

  • Mfr # EQ010SD-10

  • Zoro # G0489303


product price:  $3,587.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ010SD-10
Zoro #
G0489303
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
20 45/64 in
Manufacturers Warranty Length
3 yr
Min. Radius Curve
10 in
Housing Depth
9 39/64 in
Fits Beam Height
15 in
Housing Width
15 29/32 in
Minimum Radius Curve
10 in
Lifting Hook Opening Width
1 3/16 in
Body Length
20 23/32 in
Body Width
15 29/32 in
Minimum Retracted Length
17 5/16 in
Maximum Lifting Length
10 ft
Body Depth
9 5/8 in
Controller Cord Length
6 ft
For Minimum Beam Height
15 in
Mfr. Warranty Length
3 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Number of Speeds
2
Reeving
1
Trolley Configuration
Hook/Suspension Bar Mounted
Clutch
Friction
Finish
Epoxy Painted
Brake
Pull Rotor
Amps @ Low Volts
5.5 A
Control Cord
6 ft
Item
Electric Chain Hoist
Control
110v
Thermal Protection
Included
Fits Beam Flange W
12 in
Lubrication
Oil Bath
Classification
H4
Overload Protection Included
Yes
For Outdoor Use
Yes
Pendant IP Rating
IP65
Features
Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Number of Load Chains
1
Maximum Lift Speed
23 fpm
Current at Min. Voltage
10.5 A
Headroom
17 5/16 in
Mount Type
Hook Mounted - No Trolley
Brake Type
Pull Rotor
Chain Material
Alloy Steel
Hoist IP Rating
IP55
Controls
Push Button Pendant
Programmable
Programmable by Internal Controls
Chain Finish
Nickel Plated
Body Finish
Epoxy Painted
Number of Reeves
1
Duty Classification
H4
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Maximum Lifting Capacity
2,000 lb
Included Components
Chain Container, Pendant, Safety Latch Hook
Motor Horsepower
2 hp
Includes Clutch
Clutch Included
Body Material
Aluminum
Includes Brake
Brake Included
Clutch Type
Friction
Minimum Lift Speed
3.8 fpm
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
5.5 A
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.