Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 380-460V AC, Yellow

  • Mfr # EQ005SD-15

  • Zoro # G0489391


product price:  $4,004.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ005SD-15
Zoro #
G0489391
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
15 in
Min. Radius Curve
10 in
Housing Length
18 in
Manufacturers Warranty Length
3 yr
Housing Depth
9 7/64 in
Housing Width
14 13/32 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/32 in
For Minimum Beam Height
15 in
Body Depth
9 1/8 in
Controller Cord Length
11 ft
Body Length
18 in
Mfr. Warranty Length
3 yr
Body Width
14 13/32 in
Minimum Radius Curve
10 in
Minimum Retracted Length
18 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Clutch
Friction
Amps @ Low Volts
3.3 A
Number of Speeds
2
Brake
Pull Rotor
Fits Beam Flange W
12 in
Control Cord
11 ft
Reeving
1
Lubrication
Oil Bath
Finish
Epoxy Painted
Item
Electric Chain Hoist
Hz
60
Trolley Configuration
Hook Mounted - No Trolley
Control
110v
Classification
H4
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
3.3 A
Body Finish
Epoxy Painted
Includes Brake
Brake Included
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Includes Clutch
Clutch Included
Current at Min. Voltage
6.3 A
Motor Horsepower
1 hp
Minimum Lift Speed
4.2 fpm
Maximum Lift Speed
25 fpm
Chain Grade
Grade 80
Clutch Type
Friction
Hoist IP Rating
IP55
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Included Components
Chain Container, Pendant, Safety Latch Hook
Headroom
17 5/16 in
Number of Reeves
1
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Programmable by Internal Controls
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Features
Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Maximum Lifting Capacity
1,000 lb
Brake Type
Pull Rotor
Body Material
Aluminum
Controls
Push Button Pendant
Duty Classification
H4
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.