Wired Glass, Ceramic Glass

  • Mfr # L-PYRAN-PLATINUMF-11x11

  • Zoro # G0489688


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic Glass
Fire Rating
19 min
Opening Height
11 in
Impact Rating
Category 1, Category 2
Opening Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-PYRAN-PLATINUMF-11x11
Zoro #
G0489688
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
11 in
Opening Width
11 in
Thickness
1/4 in
Height
11 in
Glass Length
11 in
Window Height
11"
Window Width
11"
Width
11 in

Details

Item
Safety Glass
Material
Ceramic Glass
Fire Rating
19 min
Impact Rating
Category 1, Category 2
Standards
ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, NFPA 252, NFPA 80, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106
Color
Clear
Includes
#8 x 3/4" SMS
Finish
Gray Primer
Product Type
Clear Glass
Fire Protection
Fire Rated
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Compatible with Manufacturer Model Number
L-FRA100 12 x 12
Compatible Manufacturer Part Number
L-FRA100 12 x 12
Compatible with Mfr. Model No.
L-FRA100 12 x 12
For Use with Mfr Model Number
L-FRA100 12 x 12
Compatible Manufacturer Model Number
L-FRA100 12 x 12
For Use With Mfr. Model Number
L-FRA100 12 x 12
Compatible with Manufacturer Model No.
L-FRA100 12 x 12
Compatible Pump Manufacturer Part Number
L-FRA100 12 x 12
Compatible Mfr. Model Number
L-FRA100 12 x 12

Description

Safety Glass, Fire Rating 19 min, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 11 in, Height 11 in, Color Clear, Standards ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, NFPA 252, NFPA 80, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.