Spill Kit, 62 gal Volume Absorbed per Kit, 157 gal Capacity, Drum, Yellow, 141

  • Mfr # 1394-YE

  • Zoro # G0489946


product price:  $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Drum
Container Capacity
157 gal
Volume Absorbed Per Kit
62 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1394-YE
Zoro #
G0489946
UPC #
-
Country of Origin
United States

Dimensions

Height
44 in
Width
26 in
Length
32 in
Container Size
26 in W x 32 in L x 44 in H
Container Length
32 in
Container Height
44 in
Container Width
26 in
Inside Dia.
27"

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Drum
Container Capacity
157 gal
Volume Absorbed Per Kit
62 gal
Number of Components
141
Includes
(10) Large Socks, (100) Pads, (16) Medium Socks, (5) Disposable Bags and Ties, 1 gal Ensorb Super Absorbent, 95 gal Locking Overpack Salvage Drum, Emergency Response Guide, Lock Down Security Kit, Pack Wipes
Volume Absorbed Range
60 to 69 gal
Standards
DOT, EPA, NPDES, OSHA, SPCC
Portable
Yes
UV Resistant
Yes
Spill Control - Fluids Absorbed
62 gal
Static Dissipative
No
Lockable
No
Wheels
No
Volume Absorbed per Pkg.
62 gal
Product Type
Spill Kit/Station
Container Color
Yellow
Sorbents Included
(10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb Super Absorbent
PPE Included
(2) Goggles, (2) Pair Nitrile Gloves
Additional Components Included
(5) Disposable Bags and Ties, 95 gal Locking Overpack Salvage Drum, Emergency Response Guide, Instruction Sheet, Lock Down Security Kit, Pack Wipes
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pairs of Nitrile Gloves Included
2
Number of Disposal Bags Included
5
Number of Ties Included
5
Number of Goggles
2

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 62 gal, Container Type Drum, 157 gal Container Capacity, 26 in W x 32 in L x 44 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb Super Absorbent, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, Additional Components Included 95 gal Locking Overpack Salvage Drum, Emergency Response Guide, Instructions, Lock Down Security Kit, Pack Wipes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.