Wired Glass, Wired Glass

  • Mfr # L-WG-DIAMOND-11x11

  • Zoro # G0490056


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Material
Wired Glass
Fire Rating
19 min
Opening Height
11 in
Opening Width
11 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-WG-DIAMOND-11x11
Zoro #
G0490056
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
11 in
Opening Width
11 in
Thickness
1/4 in
Height
11 in
Glass Length
11 in
Window Width
11"
Window Height
11"
Width
11 in

Details

Item
Wired Glass
Material
Wired Glass
Fire Rating
19 min
Standards
ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL10C, ANSI/UL9, IBC, NFPA 252, NFPA 80, UL CAN/ULC S104, ULANSI/UL10C
Finish
Gray Primer
Color
Clear
Includes
#8 x 3/4" SMS
Product Type
Wired Glass
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Compatible with Manufacturer Model Number
L-FRA100 12 x 12
Fire Protection
Fire Rated
Compatible Manufacturer Part Number
L-FRA100 12 x 12
Compatible with Mfr. Model No.
L-FRA100 12 x 12
For Use with Mfr Model Number
L-FRA100 12 x 12
Compatible Manufacturer Model Number
L-FRA100 12 x 12
For Use With Mfr. Model Number
L-FRA100 12 x 12
Compatible with Manufacturer Model No.
L-FRA100 12 x 12
Compatible Pump Manufacturer Part Number
L-FRA100 12 x 12
Compatible Mfr. Model Number
L-FRA100 12 x 12

Description

Wired Glass, Fire Rating 19 min, Thickness 1/4 in, Glass Length 11 in, Height 11 in, Color Clear, Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL10C, ANSI/UL9, IBC, NFPA 252, NFPA 80, UL CAN/ULC S104, ULANSI/UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.