Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Flat Panel TV Stand, Cap 250 lb Total SS550P

Flat Panel TV Stand, Cap 250 lb Total (Discontinued)

  • Mfr # SS550P
  • Zoro # G0490323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS550P
Zoro #
G0490323
UPC #
735029264286
Country of Origin
Unknown

Dimensions

Overall Height (In.)
57-5/8
Overall Depth (In.)
25-1/2
Overall Width (In.)
40-1/8

Details

Item
Flat Panel TV Stand
Color
Black
Construction
Steel
Max. Extension
+5/-2"
Tilting Angle (Deg.)
-2/0/+5
For Use With
32 to 65 in Screens
Finish
High Gloss
Load Capacity (Lb.)
150 lb. Screen/50 lbs. per Shelf
Mounting
TV Stand
Features
Continuous vertical adjustment for perfect viewing height
Includes
Universal screen adapter to accommodate mounting holes spaced up to 28.75" horizontally and 17.05" vertically
Standards
UL Certified

Description

Flat Panel TV Stand, Color Black, Finish High Gloss, Features Continuous vertical adjustment for perfect viewing height, Includes Universal screen adapter to accommodate mounting holes spaced up to 28.75 in horizontally and 17.05 in vertically, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.