Aerator, 15/16" Thread Size, Chrome, Metal (Discontinued)
- Mfr # M962549-0020A
- Zoro # G0491425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M962549-0020A
Zoro #
G0491425
UPC #
012611415883
Country of Origin
Unknown
Dimensions
Thread Size
15/16"
Length (In.)
1-1/16
Details
Item
Aerator
Finish
Chrome
Stream
Laminar
Material of Construction
Metal
Type
Anti-Microbial, Vandal Resistant, Male Threads
Flow Rate (GPM)
1.5
Includes
Key
For Use With
American Standard Faucets And Most Faucets
Description
Aerator, Thread Size 15/16 in, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.