2.2 gpm Outlet, 3/4 in - 27 Thread Size, Chrome, Brass
Mfr # 5501805
Zoro # G0491443
product price:Â $5.19
/eaKey Features
Thread Size Type
Female
Thread Size
3/4 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5501805
Zoro #
G0491443
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
3/4 in - 27
Connection Size
3/4"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
2.2
Stream
Aerated
Type
Small Female
Material of Construction
Brass
Flow Type
Aerated
Product Type
Outlet
Flow Rate - Maximum
2.2 gpm
Connection Gender
Female
Temperature - Maximum
140 Degrees F
Compatible Brand
Chicago Faucets, Delta, Kohler, Sloan, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Description
Outlet, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.