Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10062
Zoro #
G0492204
UPC #
010306100625
Country of Origin
China
Dimensions
Length (In.)
9
Width (In.)
4
Thickness (In.)
1/2
Handle Dia. (In.)
1
Handle Length (In.)
5
Details
Item
Grout Float
Material
Nonstick Gum Rubber
Handle
Plastic
Characteristics
2 Rounded Corners,2 Square Corners, Aluminum Backing Plate
Application
For Working With Epoxy And Oher Very Sticky Materials
Backing
Aluminum
Description
Grout Float, Length 9 In, Width 4 In, Thickness 1/2 In, Non-Stick Gum Rubber Material, Plastic Handle, Handle Length 5 In, Handle Dia 1 In, Aluminum Backing, 2 Rounded Corners,2 Square Corners, Aluminum Backing Plate, For Working With Epoxy And Other Very Sticky Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.