Sealed Gage Pressure Trand, 0-100 psi (Discontinued)
- Mfr # PX2AN1XX100PSAAX
- Zoro # G0494378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PX2AN1XX100PSAAX
Zoro #
G0494378
UPC #
784549314766
Country of Origin
China
Dimensions
Process Connection Size - Transmitter
1/4 in
Details
Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Range Values - Transmitter
0 to 100
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25% FSS
Electrical Connections - Transmitter
Delphi Packard Metri Pack 150 Connector
Process Connection Type - Transmitter
MNPT
Output - Transmitter
Ratiometric 5V DC, 10% to 90% Vs
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Compatible With
Harsh Media
Accuracy
+/-0.25% FSS
Safety Rating
IP65
Item
Sealed Gage Heavy Duty Pressure Tranducers
Wetted Materials
340 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Output
Ratiometric 5V, 10% to 90%Vs
Range
0 to 100 psi
Electrical Connections
Delphi Packard Metri-Pack 150
Process Connection
1/4-18 NPT
Operating Temp.
-40 Degrees F to 257 Degrees F
Description
Sealed Gage Heavy Duty Pressure Tranducers, Electrical Connections Delphi Packard Metri-Pack 150, Output Ratiometric 5V, 10 Percent to 90 PercentVs, Accuracy +/-0.25 Percent FSS, Safety Rating IP65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.