This item is Discontinued.

Honeywell Micro Switch Sealed Gage Pressure Trand, 0-150 psi PX2EN1XX150PSCHX

Sealed Gage Pressure Trand, 0-150 psi (Discontinued)

  • Mfr # PX2EN1XX150PSCHX
  • Zoro # G0494387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PX2EN1XX150PSCHX
Zoro #
G0494387
UPC #
784549519789
Country of Origin
China

Dimensions

Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
39.37

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Range Values - Transmitter
0 to 150
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25% FSS
Electrical Connections - Transmitter
Cable Harness
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Wetted Materials
339 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Electrical Connections
Cable Harness
Output
Current 4 to 20 mA
Safety Rating
IP65
Accuracy
+/-0.25% FSS
Compatible With
Harsh Media
Process Connection
1/4-18 NPT
Item
Sealed Gage Heavy Duty Pressure Tranducers
Operating Temp.
-40 Degrees F to 257 Degrees F
Range
0 to 150 psi

Description

Sealed Gage Heavy Duty Pressure Tranducers, Electrical Connections Cable Harness, Output Current 4 to 20 mA, Accuracy +/-0.25 Percent FSS, Safety Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.