This item is Discontinued.

Honeywell Micro Switch Sealed Gage Pressure Trand, 0-250 psi PX2DN1XX250PSCHX

Sealed Gage Pressure Trand, 0-250 psi (Discontinued)

  • Mfr # PX2DN1XX250PSCHX
  • Zoro # G0494405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PX2DN1XX250PSCHX
Zoro #
G0494405
UPC #
784549519826
Country of Origin
China

Dimensions

Process Connection Size - Transmitter
1/4 in

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Range Values - Transmitter
0 to 250
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25% FSS
Electrical Connections - Transmitter
Deutsch DTM04 3P Connector
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Compatible With
Harsh Media
Electrical Connections
Deutsch DTM04-3P
Accuracy
+/-0.25% FSS
Operating Temp.
-40 Degrees F to 257 Degrees F
Safety Rating
IP65
Output
Current 4 to 20 mA
Wetted Materials
331 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Item
Sealed Gage Heavy Duty Pressure Tranducers
Range
0 to 250 psi
Process Connection
1/4-18 NPT

Description

Sealed Gage Heavy Duty Pressure Tranducers, Electrical Connections Deutsch DTM04-3P, Output Current 4 to 20 mA, Accuracy +/-0.25 Percent FSS, Safety Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.