
Square Picnic Table, Burgundy, Surface Mount, 46 in
Mfr # T46SQSM-BURGUNDY
Zoro # G0496023
product price:Â $1,265.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Shape
Square
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
8
Frame Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T46SQSM-BURGUNDY
Zoro #
G0496023
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
46 in
Overall Width
80 in
Overall Height
29.25 in
Tabletop Diameter
46 in
Description
Sqr,Picnic Table,Surface Mount46 In.,Brgndy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.