Wobble Extension 3/8" Dr, 17 3/16 in L, 1 Pieces, Chrome

  • Mfr # J5263W

  • Zoro # G0496946


product price:  $29.55
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.10M, SAE AS4984A
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5263W
Zoro #
G0496946
UPC #
662679162214
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
17 3/16 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.10M, SAE AS4984A
For Use With
3/8" Drive Sockets
Features
Heat Treated, Rigid
Locking
No
SAE or Metric
SAE
Output Drive Type
Male Square
Number of Points
4
Drive Type
Hand
Socket Extension Type
Wobble
Insulated
No
Non-Sparking
No
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Gender
Male
Output Drive Shape
Square
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Socket Extension Style
Wobble

Description

Provides up to 17° angle of operation
Socket can be pushed past the detent ball for straight driving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.