Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # 1ZAV1

  • Zoro # G0496991


product price:  $9.69
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1ZAV1
Zoro #
G0496991
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.500"
Width
12"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Black
Operating Temp. Range
-58 Degrees to 176 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Tensile Strength
4,600 psi
Material Type
Corrosion Resistant
Material Color Family
Black
Impact Strength
1.94 ft-lb/in
Material
HDPE
Machinability
80 %
UV Resistant
No
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Temperature Range
-58 Degrees to 176 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Wear Factor
Good
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Medium
Friction Coefficient
0.2
Grade
Standard
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Excellent
Shape
Square
Plastic Hardness
70D
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Plastic Density
0.93 g/cc
Rockwell Hardness
64 HRM
Wear Rate
6.53 x 10^-6 cu mm/N-m
Elongation
300 %
Product Form
Sheet
UV-Resistant
UV-Resistant
Dielectric Strength
50 kV/mm
Product Type
Plastic Sheet
Light Transmission
90 %
FDA Compliance
21 CFR 177.1520
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
174 ksi
Fabrication
Extruded
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant

Description

The ZORO SELECT - 1ZAV1 is a Sheet Stock plastic sheet, designed for industrial and commercial applications. This versatile material can be cut, shaped or molded into different forms depending on the specific requirements of the project. Made from HDPE (High-Density Polyethylene), it offers good resistance to corrosion and chemicals, making it suitable for environments where these factors are present.

  • Material: Constructed from HDPE, known for its durability and versatility in various industrial applications.
  • Corrosion and Chemical Resistance: Offers good resistance to damage or degradation from exposure to corrosive substances or harsh environmental conditions.
  • Friction Coefficient & Rating: With a friction coefficient of 0.2 and a rating of 'Very Slippery', this sheet stock provides low resistance when sliding against other objects.
  • Machinability: Rated as 'Fair', indicating that it can be easily worked with using standard industrial tools without causing damage to either the material or equipment.
  • Temperature Range: Rated for operation within a temperature range of -58 Degrees F to 176 Degrees F. Performance may vary based on conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.