Lever Lockset, Mechanical, Passage, Grade 2

  • Mfr # AU5301LN x 626 x YMS

  • Zoro # G0497147


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Micro Sheild Anti-Microbial Finish
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU5301LN x 626 x YMS
Zoro #
G0497147
UPC #
094713923923
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Micro Sheild Anti-Microbial Finish
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
5300LN
Style
5300LN Augusta
Finish
Antimicrobial Dull Chrome
Lockset Fire Rating
3 hr
Strike Dim.
2-1/4 in x 4-7/8 in
Ligature Resistant
No
Strike Type
Curved Lip
Handle Material
Heavy Gauge Steel
Item
Door Lockset
Lockset Performance Strength
Medium Duty
Mortise / Cylindrical
Cylindrical
Lockset Finish
Dull Chrome
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Number of Keys
2
Grade
2
Fire Rated
3 hr.
Keying
Unkeyed
Strike
2-1/4 x 4-7/8"
Material
Heavy Gauge Steel
Application
Commercial, Industrial
Type
MicroShield(R)
Function
Passage
Visual Indicator Message
No Message
Trim Plate Shape
Round
Fire Rating
3 hr
ANSI Grade
2
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Heavy Gauge Steel
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Augusta
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt

Description

Cylindrical Lockset, MicroShield(r), Commercial, 5300LN Series, Right Angle Style, Dull Chrome, MicroShield Antimicrobial Finish, Function Passage, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., 2-1/4 x 4-7/8 In. Strike, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr., Includes MicroSheild Anti-Microbial Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.