Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-000333
Zoro #
G0499344
UPC #
-
Country of Origin
China
Dimensions
Closed Length
5"
Length Open
6"
Details
Material
Stainless Steel, Satin
Features
Pliers w/Locking Adjustment Screw, Wire Stripper, V-cut Wire Cutters, Nail Puller, 1/2 Serrated, 1/2 Fine Blade, Cross and Large Flat Drivers, Pry Bar, File, Ruler, One Finger Open/Close Button
One-Hand Operation
Yes
Number of Functions
13
Includes
Nylon Sheath
Item
Multi-Tool
Tool Access
External
Locking
Yes
Number of Tools
13
Description
Multi-Tool, Features Pliers w/Locking Adjustment Screw, Wire Stripper, V-cut Wire Cutters, Nail Puller, 1/2 Serrated, 1/2 Fine Blade, Cross and Large Flat Drivers, Pry Bar, File, Ruler, One Finger Open/Close Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.