Round Stool with Backrest, Height 18" to 27"Black

  • Mfr # 5NWH3

  • Zoro # G0500701


product price:  $68.25
/ea

Key Features

Office Chair Style
Round Stool
Seat Material
Masonite
Seat Color
Natural Wood
Seat Height Range
18 in to 27 in
Seat Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NWH3
Zoro #
G0500701
UPC #
190735529799
Country of Origin
China

Dimensions

Seat Height Range
18 in to 27 in
Seat Depth
14 in
Overall Width
18 3/4 in
Overall Height
30 3/4 in
Overall Depth
16 1/2 in
Seat Diameter
14 in
Minimum Seat Height
18 in
Footring Diameter
16 3/4 in
Overall Diameter
18 3/4 in
Seat Thickness
1 3/8 in
Height Adjustment Increments
9 in
Backrest Width
11 7/8 in
Backrest Height
5 7/8 in
Maximum Seat Height
27 in
Adjustable Seat Height
Yes

Details

Office Chair Style
Round Stool
Seat Material
Masonite
Seat Color
Natural Wood
Backrest
Backrest Included
Base Color
Black
Base Material
Steel
Color
Black
Item
Round Stool
Material
Hardboard
Assembled
Unassembled
Weight Capacity
250 lb
Series
Jinhua Zhenfei Tools Co., Ltd
Load Capacity
250 lb
Maximum Tilting Angle
3 Degrees
Adjustable Backrest
Yes
Number of Legs
4
ESD Conductive
No
Includes Footring
Yes
Caster/Glide Type
Self-Leveling Glides
Seat Shape
Round
Removable Backrest
No
Mobility
Stationary
Base Design
4 Legs
For Floor Surface
Hard Surfaces
Seat Padding Material
None
Seat Adjustment Type
Drilled Leg Inserts
Base Finish
Powder Coated
Caster/Glide Tread Material
Steel
Footring Shape
Round
Seat Type
Flat
Number of Casters/Glides
4
Antimicrobial
No
Puncture Resistant
No
Includes Glides
Yes
Built-In Tool Tray
No

Description

Round Stool, Base Design 4 Legs, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 18 in, Overall Height 30 3/4 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Footring Diameter 16 3/4 in, Footring Shape Round, For Floor Surface Hard Surfaces, Includes Glides Yes, Load Capacity 250 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.