Spray Head for Shrubs, 15 to 70 psi

  • Mfr # 1804H-25

  • Zoro # G0500762


product price:  $7.89
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
1.3 to 1.85 gpm
Pressure Range
25 to 65 psi
Pattern
Half Circle
Spacing
26 to 38 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804H-25
Zoro #
G0500762
UPC #
077985186920
Country of Origin
United States

Dimensions

Radius of Throw
26 to 38 ft
Height
6 in
Throw Radius
15 ft

Details

Connection
1/2" FNPT
Flow Rate
1.3 to 1.85 gpm
Pressure Range
25 to 65 psi
Pattern
Half Circle
Spacing
26 to 38 ft
Material of Construction
Plastic, Stainless Steel
Item
Spray Head for Shrubs
Pop-Up Clearance
4 in
Features
All Sprinkler Components Removable
Application
Backyards, Parks
Product Type
Pop-Up Spray Head

Description

Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Half Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 1.3 to 1.85 gpm, Throw Radius 15 ft, Pressure Range 25 to 65 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 6 in, Pop-Up Clearance 4 in, Connection 1/2 In. FNPT, Spacing 26 to 38 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.